Zoro Homepage

Three Square File, 7 In, 51/52 TPI

  • Mfr # 12F788

  • Zoro # G7624827


product price: $5.29
/ea

Key Features

Profile Shape
Triangular
Length
7 in
Cut Type
Single
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F788
Zoro #
G7624827
UPC #
190735739396
Country of Origin
India

Dimensions

Length
7 in
Handle Length
7 in
File Length without Tang
7 in
File Width
3/8 in

Details

Item
Triangular File
Profile Shape
Triangular
Cut Type
Single
Pattern
American
Application
General Purpose
Teeth per Inch
51, 52
Finish
Natural
Number of Pieces
1
Number of Cut Edges
6
Rigidity
Rigid
Includes Handle
No
File Body Finish
Natural
File Coarseness
Smooth Cut
Edge Cut Style
Single
Face Cut Style
Single-Cut
Taper
Taper Towards Point
File Type
Triangular File
File Style
American Pattern File
Shape
Triangular

Description

Triangular File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, File Width 3/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, 52, File Body Finish Natural, Handle Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.