This item is Discontinued.

Westward Tongue/Groove Pliers, V-Jaw, 12 ln, Blue 10Z820

Tongue/Groove Pliers, V-Jaw, 12 ln, Blue (Discontinued)

  • Mfr # 10Z820
  • Zoro # G4965807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z820
Zoro #
G4965807
UPC #
190735732519
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/16 in
Jaw Width
1 7/8 in
Jaw Length
1 5/8 in
Overall Length Range
12 - 14 in

Details

Plier Jaw Style
V-Jaw
Features
Wide Range Of Jaw Adjustment, One Piece Rivet
Material
Nickel Chrome Steel
Finish
polished
Handle Type
Dipped
Plier Item
Tongue and Groove Pliers
Max. Jaw Opening
1 11/16 in
Insulated
No
Plier Product Group
Pliers
Tether Capable
Tether Capable
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Nonsparking
No
Tether Style
Tether Capable
Number of Jaw Positions
5
Jaw Texture
Serrated
Adjustment Mechanism
Groove Joint
Handle Color
Blue
Maximum Jaw Opening
1 3/4 in
Plier Material
Steel
Tether Ready
No
Grip Style
Standard Cushion
Plier Type
Tongue & Groove Pliers
Jaw Shape
V
Non-Sparking
No
Application
General Purpose
Type
Tongue And Groove

Description

When you need to grip and turn a variety of materials, the Westward 10Z820 Tongue/Groove Pliers is the tool for the job. The tong and groove plier has a wide range of jaw adjustment, allowing you to fit it around different shapes and sizes. One piece rivet construction means that this plier will hold up against heavy use. This plier has a polished nickel chrome steel material which is resistant to corrosion. With its V-jaw style, this plier can grasp round objects as well as flat ones. The Westward 12" Tongue/Groove Pliers is the perfect tool for gripping and turning different types of materials with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.