Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tote, General Purpose, 5 Pockets, Black, Polyester, 13 Pockets

  • Mfr # 53JW34

  • Zoro # G1455251


product price: $69.79
/ea

Key Features

Width
12"
Color
Black
Material
Polyester
Features
Rotating Padded Handle
Number of Pockets
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW34
Zoro #
G1455251
UPC #
190735948033
Country of Origin
China

Dimensions

Width
12"
Overall Depth
12 in
Height
14-1/2"
Overall Width
13 in
Overall Height
15 in
Length
12-51/64"
Overall Length
12 in
Interior Dimensions
12 in L X 13 in W x 15 in H
Interior Depth
12 in
Interior Height
15 in
Overall Diameter
12 in
Interior Width
13 in

Details

Item
Tool Tote,General Purpose,5 Pockets
Color
Black
Material
Polyester
Features
Rotating Padded Handle
Number of Pockets
13
Closure Type
Open Top
Number of Pieces
1
Number of Inside Pockets
3
Number of Outside Pockets
10
Includes
Carabiner
Shape
Rectangle
Drain Holes
Drain Holes Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Reinforced Bottom
Reinforced Bottom Included
Machine Washable
Not Machine Washable
Number of Bags
1
Bag Style
Tote
Primary Application
General Purpose
Total Storage Capacity
1.35 cu ft
Part of a Modular System
Not Part of a Modular System
Number of Shoulder Straps
0
Web Strap
No
Material Weight
600 den
For Tool Type
Electrical Parts, Electrical Tape, Electrical Testers, Pliers, Screwdrivers, Tape Measures, Wrenches
Stackability
Not Stackable
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Total Load Capacity
45 lb
Handle Grip Style
Cushion

Description

Tool Tote, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 15 in, Overall Depth 12 in, Overall Width 13 in, Overall Diameter 12 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Rotating Padded Handle, Includes Carabiner, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 12 in L X 13 in W x 15 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.