Top Chest, 6 Drawers, Heavy Duty, 52" W

  • Mfr # 2AE296
  • Zoro # G423744465
product price: 
$
1,257.99
/ea
Free Shipping & Returns

Key Features

Drawer Gauge
20 ga
Body Material
Steel
Body Gauge
18 ga
Top Compartment Height
11 1/8 in
Drawer Slide Features
Fully Extending
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AE296
Zoro #
G423744465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Top Compartment Height
11 1/8 in
Overall Depth
18 1/2 in
Overall Width
52 1/4 in
Overall Height
26 3/4 in
Fits Chest Size
Aluminum Drawer Pulls

Details

Drawer Gauge
20 ga
Body Material
Steel
Body Gauge
18 ga
Drawer Slide Features
Fully Extending
Total Storage Capacity
13,500 cu in
Drawer Color
Black
Total Load Capacity
1,000 lb
Lid Style
Lift-Up
Drawer Material
Steel
Body Finish
Powder Coated
Body Color
Black
Number of Keys Included
2
Locking System
Keyed
Duty Rating
Heavy Duty
Style
Top Chest
Drawer Slide Type
Ball Bearing
Item
Top Chest
Power Outlets Included
(2) USB, (6) 125V, (6) Outlets
Features
Aluminum Drawer Pulls
Includes Drawer Liners
Drawer Liners Included
Individual Drawer Load Capacity - Maximum
220 lb
Drawer Liner Material
EVA
Drawer Finish
Powder Coated
Number of Drawers
6
Includes
(1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer r
Container Type
Top Chest

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Includes (1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.