Shop WRIGHTMASTER
See all product information
Create Account
22.2 in. Tool Cart with 9 Storage Holes, 2 Side Shelves, 6 Removable Partitions, 2 Casters w/Brake
- Mfr # ZOR-P412713
- Zoro # G223573845
product price:Â
$
95.99
/ea
Key Features
Number of Trays
No Tray
Length
22.2 in
Portable Tool Box Product Grouping
Utility Cart/Trolley
Height
35 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P412713
- Zoro #
- G223573845
- UPC #
- 967826164289
- Country of Origin
- China
- Number of Trays
- No Tray
- Portable Tool Box Product Grouping
- Utility Cart/Trolley
- Material
- Steel
- Features
- Adjustable Compartments;Wheel Locks;Wheeled
- Number of Drawers
- No Drawers
- Item
- Tool Chests & Cabinets
- Color
- Red
- Number of Shelves
- 2
- Includes
- Pegboard;Wheels
Dimensions
- Length
- 22.2 in
- Height
- 35 in
- Width
- 18.7 in
Description
Stop searching for misplaced tools and start enjoying a perfectly organized workspace. This multi-functional Tool Cart is engineered for efficiency, offering a massive storage capacity in a compact footprint. Whether you are a professional contractor or a DIY enthusiast, it provides a dedicated spot for everything, keeping your essentials upright, accessible, and secure.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.