Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Torque Wrench, 1Dr, 2 ft.-lb. 6PAH8

Torque Wrench, 1Dr, 2 ft.-lb. (Discontinued)

  • Mfr # 6PAH8
  • Zoro # G4103294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAH8
Zoro #
G4103294
UPC #
190735885581
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Overall Length
46 1/2 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled
Material
Aluminum, Alloy Steel
Handle Type
Kurled
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ANSI B107.14
Min. Number of Cycles
5,000
Number of Geared Teeth
32
Calibration Certificate Included
No
Min. Arc Swing
12 Degrees
Teeth
32
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Secondary Scale Range
216.9 N-m to 976.0 N-m
Primary Scale Increments
2 ft-lb
Meets/Exceeds
ANSI B107.14
Setting
Automatic Reset
Ratcheting Angle
12 Degrees
Visual/Audible Indicators
Audible Click
Primary Scale Range
140 ft-lb to 700 ft-lb
Primary Scale Maximum Torque
700 ft-lb
Torque Setting
Adjustable
Torque Increments
2 ft-lb
Secondary Scale Maximum Torque
216.8 N-m
Torque Range
140 ft-lb to 700 ft-lb
Tether Style
Tether Capable
Primary Scale Minimum Torque
140 ft-lb
Nonsparking
No
Torque Limiting Mechanism
Click-Type
Secondary Scale Minimum Torque
976 N-m

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 1 in, Torque Range 140 ft-lb to 700 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 140 ft-lb, Primary Scale Maximum Torque 700 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.