This item is Discontinued.

Westward Torque Wrench, 3/4Dr, 2 ft.-lb., 32 in 10L423

Torque Wrench, 3/4Dr, 2 ft.-lb., 32 in (Discontinued)

  • Mfr # 10L423
  • Zoro # G4466323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L423
Zoro #
G4466323
UPC #
190735727096
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
32 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled
Material
Aluminum, Alloy Steel
Handle Type
Knurled
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ANSI B107.14
Secondary Scale Increments
2.71 N-m
Ratcheting Angle
12 Degrees
Teeth
32
Visual/Audible Indicators
Audible Click
Secondary Scale Range
101.7 N-m to 427 N-m
Meets/Exceeds
ANSI B107.14
Min. Number of Cycles
5,000
Min. Arc Swing
12 Degrees
Tether Capable
Tether Capable
Setting
Automatic Reset
Calibration Certificate Included
Yes
Primary Scale Range
60 ft-lb to 300 ft-lb
Number of Geared Teeth
32
Primary Scale Increments
2 ft-lb
Primary Scale Maximum Torque
300 ft-lb
Tether Style
Tether Capable
Secondary Scale Minimum Torque
427 N-m
Nonsparking
No
Secondary Scale Maximum Torque
101.7 N-m
Torque Setting
Adjustable
Torque Limiting Mechanism
Click-Type
Primary Scale Minimum Torque
60 ft-lb
Torque Range
60 ft-lb to 300 ft-lb
Torque Increments
2 ft-lb, 2.71 N-m

Description

The Westward 10L423 Micrometer Torque Wrench is a high-quality tool designed for use in a variety of settings. It offers an accuracy of +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The torque wrench has an overall length of 32 in., a 3/4" drive size, and a primary scale range from 60 ft-lb to 300 ft-lb. With a 2.71 Nm secondary scale increment, the micrometer torque wrench offers accurate measurements up to 427 Nm. Made from aluminum alloy steel, this durable torque wrench is designed for use with clockwise and counterclockwise rotation. This Westward Micrometer Torque Wrench is the versatile tool you need when working on projects that require specific torque values.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.