Shop All Screwdriver Bits
Westward
Torsion Bit, 1/4", Phillips, #3, 2", PK50
Mfr # 40L632
Zoro # G5184891
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L632
- Zoro # G5184891
- UPC # 190735826911
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #3 |
Bit Length | 2" |
Details
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Phillips, Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Plastic Case, SAE or Metric SAE, Impact Rated Yes, Finish Natural, Power Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305P-14)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9122BR)
- VULCAN Snip Aviation Set 3Pc (NTS03)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- Westward Screwdrivers and Nutdrivers