Zoro Homepage

Transfer Gun, 12 oz., Grey

  • Mfr # 3APG2

  • Zoro # G0607101


product price: $61.89
/ea

Key Features

Tube Material
Aluminum
For Use With
Antifreeze, Detergents, Oils, Water
Capacity
12 oz
Hose Length
4 ft
Tube Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APG2
Zoro #
G0607101
UPC #
190735822241
Country of Origin
India

Dimensions

Hose Length
4 ft

Details

Item
Transfer Gun
Tube Material
Aluminum
For Use With
Antifreeze, Detergents, Oils, Water
Capacity
12 oz
Tube Color
Gray
Application
Draws in and Pumps Out Liquid in One Stroke
Hose Type
Flexible
For Vehicle Tool Category
Engine; Radiator; Transmission
Fill Type
Suction Fill
Barrel Color
Gray
Flexible Tube
Yes

Description

Transfer Gun, Capacity 12 oz, Hose Length 4 ft, Barrel Color Gray, Fill Type Suction Fill, Tube Color Gray, Tube Material Aluminum, Flexible Tube Yes, Hose Type Flexible

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.