Zoro Homepage

Tubing Bender, 1/4 In

  • Mfr # 3CYU6

  • Zoro # G0992013


product price: $34.19
/ea

Key Features

Outside Dia. Tubing (In.)
1/4 in
Centerline Bend Radius
9/16 in
Overall Length (In.)
7 1/2 in
Bend Angle (Deg.)
0 to 180
Handle Type
Swivels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYU6
Zoro #
G0992013
UPC #
190735822784
Country of Origin
India

Dimensions

Outside Dia. Tubing (In.)
1/4 in
Centerline Bend Radius
9/16 in
Overall Length (In.)
7 1/2 in
Overall Length
7 1/2 in
Centerline Bend Radius1
9/16 in
Tubing Outside Diameter
1/4 in

Details

Item
Tube Bender
Bend Angle (Deg.)
0 to 180
Handle Type
Swivels
Construction
Die Cast Aluminum
Application
Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel
Features
Swivel Handles
Markings
Calibrated Angle Markings From 0 to 180 Degrees
Calibration Increments (Deg.)
15 Degrees
Compatible Tubing Shape
Round
Calibration Increments
15 Degrees
Bend Angle - Maximum
180 Degrees
Bend Mechanism Style
Manual
Bend Angle - Minimum
0 Degrees
Power Source
Manual
Bend Type Markings
Calibrated Angle Markings from 0 to 180 Degrees
Compatible Tubing Material
Aluminum, Copper
Material
Die Cast Aluminum

Description

Tube Bender, Bend Mechanism Style Manual, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 1/4 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 9/16 in, Application Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Swivel Handles, Handle Type Swivels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.