Tubing Reamer, Inner/Outer, 1/4-1 1/2 In
Mfr # 3CYU5
Zoro # G1728325
product price: $7.99
/eaKey Features
Type
Inner/Outer
Capacity (In.)
1/4 to 1 1/2
Blade Type
3 Hollow Ground Cutters
Blade Material
Steel
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CYU5
Zoro #
G1728325
UPC #
190735822777
Country of Origin
India
Dimensions
For Material Thickness
1/4 to 1-1/2
Overall Length (In.)
3 in
Tool Length
3 in
Maximum Wall Thickness
1 mm
Maximum Pipe Size
1 1/2 in
Minimum Pipe Size
1/4 in
Tool Height
1 1/2 in
Tool Width
2 in
Details
Item
Tubing Reamer
Type
Inner/Outer
Capacity (In.)
1/4 to 1 1/2
Blade Type
3 Hollow Ground Cutters
Blade Material
Steel
Handle Material
Plastic
Application
Conduit, for Pipe, Tubing
Handle Type
Fluted
Function
Countersinking and Deburring
Material Application
Copper, PVC, Steel
Tool Function
Countersinking, Deburring
Compatible Workpiece Side
Inner and Outer
Tether Ready
No
Reamer Type
Tubing Reamer
Description
Tubing Reamer, Reamer Type Tubing Reamer, Minimum Pipe Size 1/4 in, Material Application Copper, PVC, Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 1/2 in, Maximum Wall Thickness 1 mm, Tool Function Countersinking, Deburring, Tool Height 1 1/2 in, Tool Length 3 in, Tool Width 2 in, Tether Ready No, Application Conduit, for Pipe, Tubing, Blade Material Steel, Blade Type 3 Hollow Ground Cutters, Handle Material Plastic, Handle Type Fluted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.