Shop WESTWARD
See all product information
Create Account
V 5" TiN 135 Deg. Jobber Length Drill Bit
- Mfr # 6PRX1
- Zoro # G4027791
product price:Â
$
8.79
/ea
Key Features
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
V
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PRX1
- Zoro #
- G4027791
- UPC #
- 190735887363
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Drill Bit Size
- V
- Shank Dia.
- 3/8 in
- Flute Length
- 3 5/8 in
- Drill Bit Dimension Type
- Letter
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 3 5/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.