Shop CLE-FORCE
See all product information
Create Account
1-7/16 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68862
- Zoro # G323506859
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Flute Length
9.125 in
Morse Taper
4
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68862
- Zoro #
- G323506859
- UPC #
- 697334688624
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Morse Taper
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
Dimensions
- Flute Length
- 9.125 in
- Overall Length
- 14-3/4 in
- Drill Bit Size
- 1-7/16 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.