V Head Pipe Stand, Adj, 1/8-12 in, 28-52 in
Mfr # 22XR01
Zoro # G5314355
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Tubular Steel
Overall Height
28 to 52 in
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XR01
Zoro #
G5314355
UPC #
190735776148
Country of Origin
China
Dimensions
Overall Height
28 to 52 in
Maximum Height
52 in
Minimum Height
28 in
Minimum Pipe Size
1/8 in
Maximum Pipe Size
12 in
Details
Material
Tubular Steel
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Max. Leg Spread
22 in
Item
V-Head Pipe Stand
Maximum Leg Spread
22 in
Compatible Pipe Material
Metal
Non-Sparking
No
Leg Style
Adjustable
Head Type
V Head
Includes Legs
Yes
Number of Rollers
0
Maximum Load Capacity
2,500 lb
Includes Leg Casters
No
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 12 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 28 in, Maximum Height 52 in, Maximum Leg Spread 22 in, Leg Style Adjustable, Non-Sparking No, Includes Leg Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.