Shop WESTWARD
See all product information
Create Account
VehicleStand, 4 ton, PK2
- Mfr # 788X09
- Zoro # G407448211
product price:Â
$
95.39
/pk of 2, $47.70/ea
Key Features
Lifting Height Min. (In.)
13 5/32 in
Lifting Height Max. (In.)
20 9/32 in
Base Size (In.)
8 15/32 x 7 3/32
Locking Mechanism
Weight on the Ratchet Pin
Bearings
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 788X09
- Zoro #
- G407448211
- UPC #
- -
- Country of Origin
- China
- Lifting Capacity (Tons)
- 4 ton
- Locking Mechanism
- Weight on the Ratchet Pin
- Bearings
- No
- Characteristics
- Ratchet Pin
- Finish
- Powder Coated
- Type
- Westward Heavy Duty
- Handle
- No
- Construction
- Steel
- Item
- Vehicle Stand
- Function
- Vehicle Support
- Standards
- ASME PASE
- Includes
- Jack Stands
- Locking Type
- Pin
- Lifting Actuator
- Ratchet Handle
- Base Shape
- Square
- Stand Type
- Heavy-Duty Jack Stand
- Base Material Finish
- Powder Coated
- Base Material
- Steel
- Load Capacity per Pair
- 4 ton
- Saddle Shape
- Rectangular
Dimensions
- Lifting Height Min. (In.)
- 13 5/32 in
- Lifting Height Max. (In.)
- 20 9/32 in
- Base Size (In.)
- 8 15/32 x 7 3/32
- Minimum Height
- 13 1/8 in
- Base Height
- 7 3/32 in
- Base Length
- 7 3/32 in
- Maximum Extended Height
- 20 1/4 in
Description
Vehicle Stand,4 Tons per Pair,Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.