Zoro Homepage

Voltage Detector

  • Mfr # 800HD4

  • Zoro # G810087762


product price: $24.65
/ea

Key Features

Standards
cETLus
Auto Power Off
Yes
CAT Safety Rating
CAT IV 1000V
Calibration Frequency
50 to 60 Hz
Features
Low Battery Indication, Magnetic Field Detection, On/Off Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800HD4
Zoro #
G810087762
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AAA
Tool Width
1 in
Tool Length
6.4 in
Manufacturer Warranty Length
1 yr
Tool Height
1 in

Details

Item
Voltage Detector
Standards
cETLus
Auto Power Off
Yes
CAT Safety Rating
CAT IV 1000V
Calibration Frequency
50 to 60 Hz
Features
Low Battery Indication, Magnetic Field Detection, On/Off Button
Auto Ranging
Yes
Peak Capture
No
Minimum AC Voltage Measured
24 V AC
IP Rating
IP67
Non-Contact
Yes
Built-In Flashlight
Yes
Battery Chemistry
Carbon Zinc
Tester Type
Non-Contact Voltage Detector/Tester
Power Source
Battery
Maximum AC Voltage Measured
1,000 V AC
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes
Alert Type
Light, Sound
Data Logger
No
Display Screen Type
No Display
Test Connection Type
Non-Contact Probe Tip
Number of Batteries Required
2
Testing Functions
AC Voltage
For Phase
Three
Display Type
No Display

Description

Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes Not Applicable, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Low Battery Indication, Magnetic Field Detection, On/Off Button, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.