This item is Discontinued.

Westward Voltage Tester, 6 to 24V 1EKN4

Voltage Tester, 6 to 24V (Discontinued)

  • Mfr # 1EKN4
  • Zoro # G2549985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKN4
Zoro #
G2549985
UPC #
190735748855
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1 1/4 in
Manufacturers Warranty Length
1 yr
Height (In.)
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
1 1/4 in

Details

Item
Voltage Tester
Load Ranges
4.5mt
Voltage Range
6 to 24V
Works With
6 and 24 V Automotive Batteries
Probe
Metal
Display
LED
Includes
(2) Wire Clips, Cable
Product Type
Battery Load Tester
Includes Tester Batteries
Yes
Maximum Input Voltage
24 V DC
Minimum Input Voltage
6 V DC
Digital Display Screen Type
LED
Display Type
Digital
Batteries Tested
24V, 6V

Description

Voltage Tester, Product Type Battery Load Tester, Overall Width 1 1/4 in, Overall Height 1 in, Batteries Tested 24V, 6V, Maximum Input Voltage 24 V DC, Minimum Input Voltage 6 V DC, Display Type Digital, Includes Tester Batteries Yes, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes (2) Wire Clips, Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.