Westward

Voltage Tester, 90 to 1000V AC, Visual Indication, CAT IV 1000V Safety Rating


product price: $11.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage Range 90 to 1000V AC
  • Indication Visual
  • Battery Type AAA
  • Safety Rating CAT IV 1000V
  • Special Features Low Battery Indication, On/Off Button, Vibration Indication
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 3 yr

Details

Item Voltage Tester
Voltage Range 90 to 1000V AC
Indication Visual
Battery Type AAA
Safety Rating CAT IV 1000V
Special Features Low Battery Indication, On/Off Button, Vibration Indication
Switch Type Push button
Includes Batteries, Instructions
Display LED
Calibration Frequency 50 to 60 Hz
Audible Continuity Yes
Auto Ranging Yes
Test Connection Type Blade Tip
Maximum Operating Temperature 122 Degrees F
Display Screen Type No Display
Minimum Operating Temperature 14 Degrees F

Description

Voltage Tester, Test Connection Type Blade Tip, Auto Ranging Yes, Calibration Frequency 50 to 60 Hz, Communication Protocol Not Applicable, Display Screen Type No Display

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.