Zoro Homepage

Warding File, Second Cut, Rect, 10 In L

  • Mfr # 10Z734

  • Zoro # G5089682


product price: $9.89
/ea

Key Features

Profile Shape
Square
Length
10 in
Cut Type
Second
Thickness
9/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z734
Zoro #
G5089682
UPC #
190735732212
Country of Origin
India

Dimensions

Length
10 in
Thickness
9/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
15/16 in

Details

Item
Warding File
Profile Shape
Square
Cut Type
Second
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
37, 39
Number of Pieces
1
File Style
American Pattern File
Number of Cut Edges
4
File Coarseness
Second Cut
File Body Finish
Natural
Includes Handle
No
Face Cut Style
Double-Cut
Edge Cut Style
Single
Rigidity
Rigid
Taper
Taper Towards Point
File Type
Warding File
Shape
Rectangular

Description

Warding File, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/64 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 39, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.