Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warding File, Smooth Cut, Rect, 4 In L

  • Mfr # 10Z735

  • Zoro # G5089691


product price: $5.69
/ea

Key Features

Profile Shape
Square
Length
4 in
Cut Type
Smooth
Thickness
1/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z735
Zoro #
G5089691
UPC #
190735732229
Country of Origin
India

Dimensions

Length
4 in
Thickness
1/16 in
Handle Length
4 in
File Width
1/2 in
File Length without Tang
4 in

Details

Item
Warding File
Profile Shape
Square
Cut Type
Smooth
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
84, 86
Number of Pieces
1
File Body Finish
Natural
Includes Handle
No
Taper
Taper Towards Point
File Type
Warding File
Rigidity
Rigid
Face Cut Style
Double-Cut
File Style
American Pattern File
File Coarseness
Smooth Cut
Number of Cut Edges
4
Edge Cut Style
Single
Shape
Rectangular

Description

Warding File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/16 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 84, 86, File Body Finish Natural, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.