Zoro Homepage

Warding File, Smooth Cut, Rect, 8 In L

  • Mfr # 10Z737

  • Zoro # G5141875


product price: $10.29
/ea

Key Features

Profile Shape
Square
Length
8 in
Cut Type
Smooth
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z737
Zoro #
G5141875
UPC #
190735732243
Country of Origin
India

Dimensions

Length
8 in
Thickness
7/64 in
Handle Length
8 in
File Length without Tang
8 in
File Width
13/16 in

Details

Item
Warding File
Profile Shape
Square
Cut Type
Smooth
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
56, 58
Number of Pieces
1
File Style
American Pattern File
File Type
Warding File
Edge Cut Style
Single
File Coarseness
Smooth Cut
Taper
Taper Towards Point
File Body Finish
Natural
Number of Cut Edges
4
Rigidity
Rigid
Face Cut Style
Double-Cut
Includes Handle
No
Shape
Rectangular

Description

Warding File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, 58, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.