Zoro Homepage

Welding Wire, 0.035 in.dia., 55FC-O

  • Mfr # 20YC72

  • Zoro # G8657442


product price: $64.89
/ea
Sold in multiples of 10 for $648.90

Key Features

AWS Classification
55FC-O
Container Type
Spool
Material
Hardfacing
Series
58FC-G
Rockwell Hardness
52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC72
Zoro #
G8657442
UPC #
190735764664
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Wire Diameter
0.035 in
Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in

Details

AWS Classification
55FC-O
Container Type
Spool
Item
Hardfacing Metal-Cored Wire
Material
Hardfacing
Series
58FC-G
Rockwell Hardness
52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers)
Typical Application
Conveyors, Dredge Parts, Earth Moving Equipment, Extruder Worms, Farm Equipment, Muller Tires
Weight
2 lb
Spool Type
Plastic Spool
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
Wire Type
Metal-Cored
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Metal-Cored Welding (MCAW)
Alloy Type
Severe Abrasion
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel

Description

Hardfacing Metal-Cored Wire, Process Metal-Cored Welding (MCAW), Wire Type Metal-Cored, Alloy Type Severe Abrasion, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.035 in, Welding Current Designation DCEP, Rockwell Hardness 52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers), Spool Type Plastic Spool, Series 58FC-G, Weight 2 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.