Zoro Homepage

Welding Wire, 0.035 in.dia., 55FC-O

  • Mfr # 20YC73

  • Zoro # G8657451


product price: $307.99
/ea
Sold in multiples of 4 for $1,231.96
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Hardfacing
AWS Classification
55FC-O
Series
58FC-G
Spool Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC73
Zoro #
G8657451
UPC #
190735764671
Country of Origin
United States

Dimensions

Spool Width
2 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Container Type
Spool
Item
Hardfacing Metal-Cored Wire
Material
Hardfacing
AWS Classification
55FC-O
Series
58FC-G
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
Welding Current Designation
DCEP
Rockwell Hardness
52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers)
Alloy Type
Severe Abrasion
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Metal-Cored Welding (MCAW)
Weight
10 lb
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Typical Application
Conveyors, Dredge Parts, Earth Moving Equipment, Extruder Worms, Farm Equipment, Muller Tires
Shielding Type
Gas-Shielded
Wire Type
Metal-Cored
Spool Type
Plastic Spool

Description

Hardfacing Metal-Cored Wire, Process Metal-Cored Welding (MCAW), Wire Type Metal-Cored, Alloy Type Severe Abrasion, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.035 in, Welding Current Designation DCEP, Rockwell Hardness 52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers), Spool Type Plastic Spool, Series 58FC-G, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.