Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., ER1100

  • Mfr # 20YD98

  • Zoro # G3002119


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

AWS Classification
ER1100
Container Type
Spool
Material
Aluminum
Tensile Strength
13,000 psi
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD98
Zoro #
G3002119
UPC #
190735765883
Country of Origin
Canada

Dimensions

Wire Diameter
0.035 in
Arbor Hole Diameter
5/8 in
Spool Diameter
4 in
Spool Width
1 1/2 in

Details

Item
Mig Welding Wire
AWS Classification
ER1100
Container Type
Spool
Material
Aluminum
Tensile Strength
13,000 psi
Standards
AWS A5.10
Series
ER1100
Welding Current Designation
DCEP
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
13 ksi
Elongation (Minimum Required)
Not Rated
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
Not Rated
For Material Type
Aluminum to Aluminum
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Tensile Strength (As Welded)
13 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Spool Type
Plastic Spool
Yield Strength (As Welded)
Not Specified
Elongation (As Welded)
Not Specified
Weight
1 lb
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes
Wire Type
Solid

Description

Mig Welding Wire, AWS Classification ER1100, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER1100, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.