Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., ER1100

  • Mfr # 20YD99

  • Zoro # G8658221


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
13,000 psi
Material
Aluminum
AWS Classification
ER1100
Container Type
Spool
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YD99
Zoro #
G8658221
UPC #
190735765890
Country of Origin
Canada

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
4 in

Details

Tensile Strength
13,000 psi
Material
Aluminum
Item
Mig Welding Wire
AWS Classification
ER1100
Container Type
Spool
Standards
AWS A5.10
Series
ER1100
Elongation (As Welded)
Not Specified
Shielding Type
Gas-Shielded
Weight
16 lb
Welding Current Designation
DCEP
Elongation (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
For Material Type
Aluminum to Aluminum
Tensile Strength (Minimum Required)
13 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Number of Passes
Multiple Passes
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Wire Type
Solid
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
13 ksi
Compatible Shielding Gas
100% Argon
Spool Type
Plastic Spool

Description

Mig Welding Wire, AWS Classification ER1100, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER1100, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.