Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., ER110S1

  • Mfr # 20YE17

  • Zoro # G8658325


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
120,000 psi
AWS Classification
ER120S-1
Container Type
Spool
Material
Low-Alloy Steel
Standards
AWS A5.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE17
Zoro #
G8658325
UPC #
190735766064
Country of Origin
Multiple

Dimensions

Spool Diameter
12 in
Wire Diameter
0.035 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Tensile Strength
120,000 psi
AWS Classification
ER120S-1
Item
Mig Welding Wire
Container Type
Spool
Material
Low-Alloy Steel
Standards
AWS A5.28
Series
ER120S-1
Yield Strength (As Welded)
105 ksi
Elongation (As Welded)
15%
Shielding Type
Gas-Shielded
For Material Grade
HY-100, T-1
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Wire Type
Solid
Elongation (Minimum Required)
15 %
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Finish/Coating
Copper-Coated
Spool Type
Plastic Spool
Weight
33 lb
Tensile Strength (Minimum Required)
120 ksi
Yield Strength (Minimum Required)
105 ksi
Welding Current Designation
DCEP
Tensile Strength (As Welded)
120 ksi

Description

Mig Welding Wire, AWS Classification ER120S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 120 ksi, Yield Strength (Minimum Required) 105 ksi, Yield Strength (As Welded) 105 ksi, Spool Type Plastic Spool, Series ER120S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, T-1, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.