Zoro Homepage

Welding Wire, 0.045 dia., 33 lb. Spool

  • Mfr # 31GH16

  • Zoro # G8735727


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Material
Hardcover
AWS Classification
HC410
Container Type
Spool
Series
HardCover 410
Spool Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH16
Zoro #
G8735727
UPC #
190735808924
Country of Origin
United States

Dimensions

Spool Width
4 in
Wire Diameter
0.045 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Material
Hardcover
AWS Classification
HC410
Container Type
Spool
Item
Hardfacing Flux-Cored Wire
Series
HardCover 410
For Material Type
Carbon Steel
Alloy Type
Abrasion & Impact
Welding Current Designation
DCEN
Rockwell Hardness
46 to 50 HRC (3 Layers, As Welded)
Weight
33 lb
Process
Flux-Cored Welding (FCAW)
Spool Type
Plastic Spool
Alloy Composition
15% Chromium, 3% Carbon, 1.5% Manganese, 1.5% Silicon, Balance Iron
Typical Application
Augers, Brick Industry Components, Bucket Lips, Conveyor Screws, Crusher Parts, Garbage Crusher Hammers, Shredders, Wear Bars
For Welding Position
Flat, Horizontal
Wire Type
Flux-Cored
Shielding Type
Self-Shielded

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.045 in, Welding Current Designation DCEN, Rockwell Hardness 46 to 50 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 410, Weight 33 lb, For Material Type Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.