Zoro Homepage

Welding Wire, 0.045 in.dia., 55FC-O

  • Mfr # 20YC76

  • Zoro # G8657485


product price: $206.99
/ea
Sold in multiples of 4 for $827.96
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Hardfacing
AWS Classification
55FC-O
Series
58FC-G
Typical Application
Conveyors, Dredge Parts, Earth Moving Equipment, Extruder Worms, Farm Equipment, Muller Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC76
Zoro #
G8657485
UPC #
190735764701
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
2 in
Spool Diameter
8 in

Details

Container Type
Spool
Material
Hardfacing
Item
Hardfacing Metal-Cored Wire
AWS Classification
55FC-O
Series
58FC-G
Typical Application
Conveyors, Dredge Parts, Earth Moving Equipment, Extruder Worms, Farm Equipment, Muller Tires
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Wire Type
Metal-Cored
Rockwell Hardness
52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers)
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Weight
10 lb
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
Process
Metal-Cored Welding (MCAW)
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Alloy Type
Severe Abrasion

Description

Hardfacing Metal-Cored Wire, Process Metal-Cored Welding (MCAW), Wire Type Metal-Cored, Alloy Type Severe Abrasion, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers), Spool Type Plastic Spool, Series 58FC-G, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.