Zoro Homepage

Welding Wire, 1/16", 33 lb. Spool

  • Mfr # 31GH13

  • Zoro # G8735693


product price: $546.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
HC400
Container Type
Spool
Material
Hardcover
Series
HardCover 400
Wire Diameter
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH13
Zoro #
G8735693
UPC #
190735808900
Country of Origin
United States

Dimensions

Wire Diameter
0.0625 in
Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

AWS Classification
HC400
Item
Hardfacing Flux-Cored Wire
Container Type
Spool
Material
Hardcover
Series
HardCover 400
Spool Type
Plastic Spool
Alloy Composition
8.5% Chromium, 2.5% Silicon, 1.5% Manganese, 0.5% Carbon, Balance Iron
Wire Type
Flux-Cored
Alloy Type
Abrasion & Impact
Typical Application
Bucket Cutting Edges, Bucket Lips, Bucket Teeth, Bucket Undersides, Cable Drums, Conveyor Chutes, Dragline Buckets, Sand Dredge Equipment, Steel Mill Rolls
Rockwell Hardness
61 HRC (3 Layers, As Welded)
Weight
33 lb
For Welding Position
Flat, Horizontal
Process
Flux-Cored Welding (FCAW)
Welding Current Designation
DCEN
For Material Type
Carbon Steel
Shielding Type
Self-Shielded

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion and Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEN, Rockwell Hardness 61 HRC (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 400, Weight 33 lb, For Material Type Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.