Welding Wire, 1/16", 33 lb. Spool
Mfr # 31GH29
Zoro # G8735851
product price: $473.99
/ea
Free Shipping & Returns
Key Features
AWS Classification
HC440
Material
Hardcover
Container Type
Spool
Series
HardCover 440
Wire Type
Flux-Cored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31GH29
Zoro #
G8735851
UPC #
190735809013
Country of Origin
United States
Dimensions
Wire Diameter
0.0625 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Details
AWS Classification
HC440
Material
Hardcover
Container Type
Spool
Item
Hardfacing Flux-Cored Wire
Series
HardCover 440
Wire Type
Flux-Cored
Weight
33 lb
Spool Type
Plastic Spool
Welding Current Designation
DCEN
Alloy Type
Build-Up
Alloy Composition
1.5% Chromium, 1.5% Manganese, 0.8% Silicon, 0.15% Carbon, Balance Iron
Typical Application
Chains, Crane Wheels, Drive Sprockets, Earth Moving Equipment, Excavator Pads, Gears, Idlers, Mine Car Wheels, Railcar Couplings, Steel Mill Rolls, Steel Shafts, Tractor Rollers
For Welding Position
Flat, Horizontal
For Material Type
Carbon Steel
Process
Flux-Cored Welding (FCAW)
Rockwell Hardness
360 HRB (3 Layers, As Welded)
Shielding Type
Self-Shielded
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEN, Rockwell Hardness 360 HRB (3 Layers, As Welded), Spool Type Plastic Spool, Series HardCover 440, Weight 33 lb, For Material Type Carbon Steel, Alloy Composition 1.5 Percent Chromium, 1.5 Percent Manganese, 0.8 Percent Silicon, 0.15 Percent Carbon, Balance Iron
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.