No. 12 16 ga Scoop Shovel, Steel Blade, 27 in L, Yellow, Fiberglass Handle

  • Mfr # 4LVR3

  • Zoro # G1000867


product price:  $42.19
/ea

Key Features

Handle Length
27 in
Blade Size
No. 12
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LVR3
Zoro #
G1000867
UPC #
190735851104
Country of Origin
China

Dimensions

Handle Length
27 in
Blade Size
No. 12
Blade Width
14-1/2 in
Blade Length
19 in
Overall Length
45 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
16 ga
Handle Color
Yellow
Item
Scoop Shovel
Color
Yellow
Blade Type
#12
Corrosion Resistant
No
Product Type
Scoop Shovel
Number of Ribs
2
ESD Safe
No
Non-Sparking
No
Detachable Handle
No
Blade Color
Black
Socket Type
Standard

Description

Western Scoop, Product Type Scoop Shovel, Blade Type #12, Blade Material Steel, Number of Ribs 2, Blade Length 19 in, Blade Size #12, Blade Width 14 1/2 in, Gauge 16 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.