Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 1/4 in Drive Impact Socket, Deep Socket, Black Oxide, Steel, 9 mm

  • Mfr # 4LYR5

  • Zoro # G3469557


product price: $7.35
/ea

Key Features

Drive Size
1/4 in
Overall Length
29/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYR5
Zoro #
G3469557
UPC #
190735853894
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
9mm
Overall Length
29/32 in
Socket Depth
Deep
Socket Size
9 mm
Socket Length
29/32 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Features
Magnetic
Output Type
6 pt
Category Type
Impact Socket
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Impact Rated
Yes
Drive Type
Impact
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Socket Shape
6-Point
Insulated
No
Locking
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Shop By
Closeouts
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 9 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/4 in, Metric, Impact Rated Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.