Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD 3/4 in Drive, 42mm Metric Socket, 12 Points, Steel, Chrome, 42 mm

  • Mfr # 20HW70

  • Zoro # G9077905


product price: $19.39
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
64 mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20HW70
Zoro #
G9077905
UPC #
190735761731
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
42mm
Overall Length
64 mm
Socket Depth
Standard
Socket Sizes
42mm
Socket Size
42 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Standards
ANSI
Socket Type
Standard
Tether Capable
Tether Capable
Output Type
12 pt
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
12-Point
Non-Sparking
No
Tether Ready
Yes
Insulated
No
Locking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 42 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.