WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 25 mm

  • Mfr # 53YT33

  • Zoro # G2615477


product price: $5.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YT33
Zoro #
G2615477
UPC #
00194484304843
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
25mm
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
25mm
Socket Size
25 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Socket Type
Standard
Drive Type
Hand
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
Triple Square
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
Yes
Locking
No
Insulated
No
Socket Shape
12-Point
Non-Sparking
No
Shop By
Closeouts
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.