Standard Socket, 3/4 in Square Drive, 9/16 in Shallow Length Socket
- Mfr # JHW6-618A
- Zoro # G716311268
product price:Â
$
21.39
/ea
Key Features
Drive End Width
1-5/8 in
Measurement Type
Imperial
Opening Depth
17/32 in
Socket End Width
1 in
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW6-618A
- Zoro #
- G716311268
- UPC #
- 662459661821
- Country of Origin
- United States
Dimensions
- Drive End Width
- 1-5/8 in
- Opening Depth
- 17/32 in
- Socket End Width
- 1 in
- Drive Size
- 3/4 in
- Overall Length
- 2 in
- Socket Sizes
- 9/16 in
- Bolt Clearance Depth
- 1-1/32 in
Details
- Measurement Type
- Imperial
- Impact Rated
- Yes
- Finish
- Industrial Black
- Socket Type
- Shallow Length
- Series
- SUPERTORQUE®
- Locking Type
- Spring Loaded Button
- Drive Type
- Square
- Number of Points
- 6
Description
Williams 9/16 in standard shallow impact socket 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.