WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H

  • Mfr # 32H849

  • Zoro # G7431961


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls
Width
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H849
Zoro #
G7431961
UPC #
190735811344
Country of Origin
Taiwan, Province of China

Dimensions

Width
26-1/2 in
Depth
17 in
Height
10-1/2 in
Overall Height
10 5/8 in
Overall Width
26 3/8 in
Overall Depth
17 in
Width Range
Less than 30 in Wide
Dimensions
26 3/8 in W x 17 in D x 10 5/8 in H
Overall Dimensions
26 3/8 in W x 17 in D x 10 5/8 in H

Details

Item
Intermediate Chest
Number of Drawers
3
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls
Load Rating
240 lb
Drawer Color
Black
Tool Storage Type Included
Middle Tool Chest
Drawer Slides
Ball Bearing
Gauge
20 to 22
Number of Handles
2
Finish
Powder Coated
Handle Design
Folding Side
Drawer Capacity
80 lb
Tool Box Duty Rating
Standard Duty
Configuration
22-5/8 in W Center Bank: (2) 14-13/16 in D x 2 in H, (1) 14-13/16 in D x 2-15/16 in H
Series
Heavy Duty
Locking System
Keyed
Storage Capacity
2,287 cu in
For Use With
32H834, 32H879, 32H889, 32H895
Drawer Finish
Powder Coated
Body Gauge
19 ga
Drawer Slide Type
Ball Bearing
Total Load Capacity
240 lb
Style
Intermediate Chest
Drawer Material
Steel
Duty Rating
Heavy Duty
Finish/Color
Powder Coated Black
Number of Keys Included
2
Drawer Slide Features
Fully Extending
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Drawer Range
1 to 5
Drawer Gauge
20 ga
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
110 lb
Drawer Liner Material
Polyethylene Foam
Total Storage Capacity
2,287 cu in
Body Material
Steel
Drawer Slide Function
Fully Extended Ball Bearing
Smallest Maximum Drawer Load Capacity
110 lb
Body Finish/Color
Powder Coated Black

Description

Intermediate Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Body Finish/Color Powder Coated Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.