WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H

  • Mfr # 361LN0

  • Zoro # G701050295


product price:  $4,652.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
25
Color
Gray
Material
Stainless Steel
Includes
Top Chest, Intermediate Chest, Lock, Keys, (11) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361LN0
Zoro #
G701050295
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Depth
19 in
Height
81 in
Width Range
40 in to 49 in Wide
Caster Size
5 in x 1-1/4 in
Overall Depth
18 7/8 in
Overall Width
45 1/4 in
Overall Height
81 3/8 in
Individual Component Dimensions
Intermediate Chest 42 3/4 in W x 18 1/2 in D x 14 1/4 in H, Rolling Tool Cabinet 45 1/4 in W x 18 7/8 in D x 40 in H, Top Chest 42 3/8 in W x 18 1/8 in D x 26 7/8 in H
Overall Dimensions
45 1/4 in W x 18 7/8 in D x 81 3/8 in H

Details

Item
Rolling Cabinet Kit
Number of Drawers
25
Color
Gray
Material
Stainless Steel
Includes
Top Chest, Intermediate Chest, Lock, Keys, (11) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Load Rating
1200 lb
Drawer Capacity
99 lb
Drawer Slides
Ball Bearing
Finish
None
Largest Maximum Drawer Load Capacity
99 lb
Body Finish
Unfinished
Duty Rating
Light Duty
Caster Wheel Material
Polyurethane
Caster Type
Rigid, Swivel
Finish/Color
Unfinished Gray
Number of Shelves
0
Handles
Steel
Work Surface Material
EVA
Body Gauge
19 ga
Series
WESTWARD
Body Color
Gray
Drawer Color
Silver
Gauge
19
Locking System
Keyed
Configuration
36-11/16 in W x 15-21/32 in D x 5-5/16 in H, (5) 22-23/64 in W x 15-21/32 in D x 2-61/64 in , (1) 22-23/64 in W x 15-21/32 in D x 6-1/16 in H, (1) 11-27-32 in W x 15-21/32 in D x 12-9/32 in H
Storage Capacity
14,268 cu in
For Use With
53RH50, 53RH51
Drawer Slide Function
Ball Bearing
Drawer Range
11 to 15
Body Finish/Color
Unfinished Gray
Drawer Slide Type
Ball Bearing
Drawer Finish
Unfinished
Drawer Liner Material
Foam
Includes Drawer Liners
Drawer Liners Included

Description

Rolling Cabinet Kit, Light Duty, Unfinished Gray, 45 1/4 in W x 18 7/8 in D x 81 3/8 in H, Body Color Gray, Body Finish Unfinished, Body Gauge 19 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.