WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel

  • Mfr # 361LM9

  • Zoro # G701050288


product price: $2,899.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
13
Color
Gray
Material
Stainless Steel
Includes
Top Chest, Intermediate Chest, Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361LM9
Zoro #
G701050288
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Depth
18 in
Height
66 in
Caster Size
5 in x 1-1/4 in
Width Range
Less than 30 in Wide
Overall Width
29 7/8 in
Overall Height
65 5/8 in
Overall Depth
18 1/8 in
Overall Dimensions
29 7/8 in W x 18 1/8 in D x 65 5/8 in H
Individual Component Dimensions
Intermediate Chest 26 1/4 in W x 17 5/8 in D x 10 5/8 in H, Rolling Tool Cabinet 29 7/8 in W x 18 1/8 in D x 34 1/4 in H, Top Chest 26 1/4 in W x 17 5/8 in D x 20 3/4 in H

Details

Item
Rolling Cabinet Kit
Number of Drawers
13
Color
Gray
Material
Stainless Steel
Includes
Top Chest, Intermediate Chest, Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
For Use With
53RH47, 53RH48
Number of Shelves
0
Body Gauge
19 ga
Configuration
(3) 22-23/64 in W x 15-21/32 in D x 2-61/64 in H, (1) 22-23/64 in W x 15-21/32 in D x 6-1/16 in H, (1) 22-23/64 in W x 15-21/32 in D x 7-7/16 in H
Body Finish
Unfinished
Drawer Slides
Ball Bearing
Storage Capacity
7,796 cu in
Drawer Color
Silver
Series
WESTWARD
Caster Wheel Material
Polyurethane
Load Rating
770 lb
Gauge
19
Handles
Steel
Finish
None
Finish/Color
Unfinished Gray
Duty Rating
Light Duty
Body Color
Gray
Locking System
Keyed
Work Surface Material
EVA
Largest Maximum Drawer Load Capacity
88 lb
Drawer Capacity
88 lb
Caster Type
Rigid, Swivel
Body Finish/Color
Unfinished Gray
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Drawer Range
1 to 5
Drawer Finish
Unfinished
Includes Drawer Liners
Drawer Liners Included
Drawer Liner Material
Foam

Description

Rolling Cabinet Kit, Light Duty, Unfinished Gray, 29 7/8 in W x 18 1/8 in D x 65 5/8 in H, Body Color Gray, Body Finish Unfinished, Body Gauge 19 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.