WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H

  • Mfr # 32H891

  • Zoro # G5092805


product price: $1,259.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
13
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H891
Zoro #
G5092805
UPC #
190735811764
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
40 in
Caster Size
5 in x 2 in
Overall Width
42 in
Overall Height
39 13/16 in
Caster Width
2 in
Overall Depth
18 15/16 in
Width Range
40 in to 49 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Overall Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Handle Length
16 1/2 in
Handle Width
3 5/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
13
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Caster Type
Rigid, Swivel
Load Rating
1540 lb
Finish
Powder Coated
Drawer Capacity
100 lb Shallow, 200 lb Deep
Gauge
Drawers: 18, Body: 20
Locking System
Keyed
Number of Shelves
0
Configuration
Center Bank: 36-13/16 in W x 15-5/8 in D x 4-3/4 in H, Left Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H, Right Bank: 12-1/8 in W x 15-5/8 in D, (5) 2-15/16 in H, (1) 6-1/8 in H
Tool Storage Type Included
Rolling Cabinet
Handles
Tubular Side
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Thermoplastic Rubber
Series
WESTWARD
Storage Capacity
13,785 cu in
Drawer Color
Red
For Use With
32H839, 49EV14, 32H864
Drawer Slides
Ball Bearing
Work Surface Material
Polyethylene Foam
Caster Material
TPR
Drawer Finish
Powder Coated
Cabinet Top Liner Material
EVA
Drawer Range
11 to 15
Total Storage Capacity
13,785 cu in
Drawer Slide Type
Ball Bearing
Caster Tread Material
TPR
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
220 lb
Body Color
Red
Drawer Gauge
19 ga
Includes Drawer Liners
Drawer Liners Included
Finish/Color
Gloss Red
Caster Brake Type
Pedal Brake
Total Load Capacity
2,000 lb
Body Material
Steel
Drawer Pull Type
Recessed
Smallest Maximum Drawer Load Capacity
110 lb
Body Gauge
14 ga
Duty Rating
Heavy Duty
Drawer Slide Function
Auto-Return
Number of Keys Included
2
Body Finish
Powder Coated
Drawer Liner Material
EVA
Body Finish/Color
Gloss Red
Caster Wheel Type
Solid
Individual Drawer Load Capacity - Maximum
110 lb, 200 lb
Handle Grip Style
Ergonomic
Includes Cabinet Top Liner
Cabinet Top Liner Included
Compatible with Manufacturer Model No.
07-04F, 07-04G, 10-A42131-3A, 10-A42131-3B, AF13-16F-M0104-G

Description

This Westward Rolling Cabinet is a great tool for storing and transporting your tools. The cabinet has 13 drawers, each of which has an 18-15/16"D x 20 gauge body and 18-15/16"D x 18 gauge drawer face. The drawer pulls are made of aluminum and the cabinet's powder coated finish makes it durable. It also features thermoplastic rubber casters that allow you to move around easily while protecting the floor from scratches. With a load rating of 1540 lb, this rolling cabinet can accommodate large tools such as drills, grinders, impact wrenches and more. If you want to store your tools efficiently without having to compromise on space, the Westward 42"W Rolling Cabinet is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.