Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H

  • Mfr # 48RJ73

  • Zoro # G4150706


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
3
Color
Red
Material
Steel
Includes
(2) Keys, Lock
Features
Reinforced Back Panel, 5mm Top EVA Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48RJ73
Zoro #
G4150706
UPC #
190735894231
Country of Origin
Multiple

Dimensions

Width
29 in
Depth
18 in
Height
34 in
Caster Size
4 in x 2 in
Overall Height
33 7/8 in
Overall Width
28 11/16 in
Caster Width
2 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Caster Diameter
4 in
Height Style
Workstation Height Cabinet
Dimensions
28 3/4 in W x 18 1/10 in D x 33 7/8 in H
Overall Dimensions
28 3/4 in W x 18 in D x 33 7/8 in H
Handle Length
17 5/16 in
Handle Width
4 13/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
3
Color
Red
Material
Steel
Includes
(2) Keys, Lock
Features
Reinforced Back Panel, 5mm Top EVA Mat
Drawer Color
Red
Tool Box Duty Rating
Light Duty
Number of Shelves
0
Configuration
22-3/8 in W Center Bank: (3) 15-5/8 in D x 2-3/8 in H
Finish
Powder Coated
Work Surface Material
EVA
For Use With
48RJ69, 48RJ70, 48RJ71, 48RJ72
Storage Capacity
9,799 cu in
Caster Type
Rigid, Swivel
Caster Wheel Material
Polypropylene
Locking System
Keyed
Drawer Slides
Ball Bearing
Series
WESTWARD
Tool Storage Type Included
Rolling Cabinet
Load Rating
660 lb
Drawer Capacity
55 lb
Gauge
Body: 21, Drawer: 24
Caster Material
Polypropylene
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
100 lb
Total Load Capacity
1,200 lb
Includes Drawer Liners
Drawer Liners Included
Drawer Gauge
22 ga
Finish/Color
Gloss Red
Number of Keys Included
4
Drawer Slide Type
Ball Bearing
Drawer Range
1 to 5
Drawer Liner Material
EVA
Drawer Finish
Powder Coated
Body Gauge
18 ga
Duty Rating
Light Duty
Body Color
Red
Caster Brake Type
Side Pedal Brake
Cabinet Top Liner Material
EVA
Caster Tread Material
Polypropylene
Body Material
Steel
Drawer Slide Function
Ball Bearing
Total Storage Capacity
9,799 cu in
Body Finish/Color
Gloss Red
Compatible Grainger Part Number
22EM66
Smallest Maximum Drawer Load Capacity
55 lb
Drawer Slide Features
Fully Extending
Compatible with Manufacturer Model No.
22EM66
Individual Drawer Load Capacity - Maximum
100 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Pull Type
Recessed
Caster Wheel Type
Solid

Description

When you need to store your tools, the Westward 48RJ73 Rolling Cabinet is just what you need. It features reinforced back panel and 5mm top EVA mat that will ensure all of your tools are organized and protected. The powder coated rolling cabinet has a load rating of 660 lb.. This red tool chest measures 28 3/4 in. in width, 18 1/16 in. in depth, 28 1/2 in. in height and 26 5/8 in. wide. With a total thickness of 18 1/8 inches, this product also has a reinforced back panel for increased stability and durability during use. The drawer features 24 gauge steel with 5mm top EVA mat reinforcement for additional strength when carrying heavy loads. The Westward 48RJ73 Rolling Cabinet is the ideal way to keep your workspace clean and organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.