WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Black, 27" W x 18" D x 58" H

  • Mfr # 7CY05

  • Zoro # G2602929


product price:  $1,108.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Drawers
13
Material
Steel
Includes
Rolling Cabinet 32H889; Top Chest 32H834; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CY05
Zoro #
G2602929
UPC #
00194484316280
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
18 in
Height
58 in
Caster Size
5 in x 2 in
Overall Height
58 in
Overall Depth
18 in
Caster Width
2 in
Overall Width
26 3/4 in
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Overall Dimensions
26 3/4 in W x 18 in D x 58 in H
Individual Component Dimensions
Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
13
Color
Black
Material
Steel
Includes
Rolling Cabinet 32H889; Top Chest 32H834; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Work Surface Material
EVA
Storage Capacity
14,421 cu in
Caster Type
Rigid, Swivel
Handles
(1) Tubular Side, (2) Metal Side
Finish
Powder Coated
Drawer Capacity
80 lb
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Standard Duty
Configuration
Rolling Cabinet - Center Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (2) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, (1) Handle, Top Chest - Center Bank: (5) 22-7/16 inW x 14-7/16 inD x 2 inH, (1) 22-7/16 inW x 14-7/16 inD x 2-15/16 inH, (2) Handles
Drawer Color
Black
Gauge
Body: 20, Drawers: 18
Locking System
Keyed
Load Rating
1320 lb
Caster Wheel Material
Polypropylene
Series
WESTWARD
Tool Storage Type Included
Tool Chest Combo
Caster Material
Polypropylene
Drawer Slide Function
Ball Bearing, Auto-Return
Body Gauge
20 ga
Drawer Finish
Powder Coated
Body Color
Black
Finish/Color
Powder Coated Black
Body Material
Steel
Drawer Range
11 to 15
Drawer Slide Features
Assisted Close
Drawer Gauge
18 ga
Largest Maximum Drawer Load Capacity
80 lb
Drawer Slide Type
Ball Bearing
Total Storage Capacity
14,421 cu in
Body Finish
Powder Coated
Total Load Capacity
1,320 lb
Includes Drawer Liners
Drawer Liners Included
Smallest Maximum Drawer Load Capacity
80 lb
Duty Rating
Light Duty
Caster Brake Type
Locking
Body Finish/Color
Powder Coated Black

Description

Tool Chest and Cabinet Combination, Light Duty, Powder Coated Black, 26 3/4 in W x 18 in D x 58 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.