WESTWARD Top Chest, 8 Drawer, Black, Steel, 42 in W x 26 in D x 25 in H

  • Mfr # 49NR85

  • Zoro # G5571986


product price:  $2,570.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
Side Handle, Key Set
Features
Premium Duty
Width
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49NR85
Zoro #
G5571986
UPC #
190735946497
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
26 in
Height
25 in
Overall Height
46 1/2 in
Overall Width
42 in
Overall Depth
25 3/4 in
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 25 3/4 in D x 24 3/4 in H
Overall Dimensions
42 in W x 25 3/4 in D x 24 3/4 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Black
Material
Steel
Includes
Side Handle, Key Set
Features
Premium Duty
Gauge
14, 16
Locking System
Keyed
Series
WESTWARD
Drawer Capacity
250 lb
Tool Box Duty Rating
Industrial Premium
Storage Capacity
25,950 cu in
Drawer Slides
Ball Bearing
Tool Storage Type Included
Top Tool Chest
Number of Handles
0
Drawer Color
Black
Finish
Powder Coated
Load Rating
250 lb
For Use With
49NR89
Drawer Liner Material
EVA
Includes Drawer Liners
Drawer Liners Included
Body Gauge
14 ga
Body Color
Black
Drawer Range
6 to 10
Finish/Color
Powder Coated Black
Total Load Capacity
2,500 lb
Total Storage Capacity
25,950 cu in
Body Material
Steel
Duty Rating
Extra Heavy Duty
Style
Top Chest
Drawer Gauge
16 ga
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Fully Extended Ball Bearing
Body Finish
Powder Coated
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Drawer Material
Steel
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
500 lb
Body Finish/Color
Powder Coated Black
Smallest Maximum Drawer Load Capacity
250 lb

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 14 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 16 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Q-Lock Latch, Drawer Slide Type Ball Bearing, Duty Rating Extra Heavy Duty, Features Premium Duty, Body Finish/Color Powder Coated Black, Includes Side Handle, Key Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.