Shop WESTWARD
See all product information
Create Account
Wheelbarrow, Steel, 6 cu. ft., 2 Pneumatic
- Mfr # 20KP45
- Zoro # G3954706
product price:Â
$
171.15
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
6 cu ft
Material
Steel
Number of Wheels
2
Wheel Type
Pneumatic
Tray Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20KP45
- Zoro #
- G3954706
- UPC #
- 190735762769
- Country of Origin
- Unknown
Dimensions
- Tray Depth
- 16 in
- Tray Length
- 38 1/4 in
- Tray Width
- 25 1/2 in
- Wheel Width
- 3 3/4 in
- Wheel Dia.
- 16 in
- Axle Dia.
- 5/8 in
Details
- Capacity
- 6 cu ft
- Material
- Steel
- Number of Wheels
- 2
- Wheel Type
- Pneumatic
- Item
- Wheelbarrow
- Tray Material
- Steel
- Wheel Material
- Rubber, Steel
- Handles
- Hardwood
Description
Wheelbarrow, Tray Material Steel, Wheel Type Pneumatic, Wheel Material Rubber, Steel, Number of Wheels 2, Tray Depth 16 in, Tray Length 38 1/4 in, Tray Width 25 1/2 in, Wheel Width 3 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.