13 x 6.5-6 in Lawn Mower Wheel, Dark Gray, 2 PK

  • Mfr # A6451100090804136506
  • Zoro # G016020808
product price: 
$
121.99
/pk of 2, $61.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Wheel Diameter
15 in
Tread Depth
0.0 MM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6451100090804136506
Zoro #
G016020808
UPC #
632726144272
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Tread Depth
0.0 MM
Wheel Width
4-1/2 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Dark Gray
Aspect Ratio
0.5 IN
Wheel Backspacing
6 in
Offset
0 in
Surface Finish
Powder Coated
For Use With
Lawn Mowers

Description

Upgrade your lawn mower with the Antego Tire & Wheel Set of Two Bad Boy 13x6.50-6 Pneumatic Black Assemblies. Designed to seamlessly replace the Bad Boy part number 022-3085-00, these assemblies are crafted to offer flawless compatibility and performance. Our wheels come in a stylish glossy black finish, enhancing the aesthetic appeal of your equipment. The 6x4.5 wheel size combined with the overall hub length of 6.97in, and 0.75in tapered roller bearing style ensures the assemblies perfectly fit your machine and offer long-lasting service. The tires, sized 13x6.50-6, are smooth and tubeless, boasting an OD of 13in and an SW of 6.33in. With a maximum load capacity of 480 lbs and a PSI of 28, these tires are built to handle rigorous tasks with ease. Offered as a set of two, our assemblies are a comprehensive solution for those seeking to rejuvenate their lawn mowers. Trust in Antego Tire & Wheel for high-quality replacements that make a difference. Set of Two: Sold as a set of two for a complete replacement, ensuring your equipment runs smoothly and efficiently.


  • Powder Coated
  • 10 MPH @ 28 PSI
  • 4 Ply Tubeless

Ratings & reviews