This item is Discontinued.

Westward Wire Wheel, 6" Dia, Steel, 0.0090 Wire 4EDP5

Wire Wheel, 6" Dia, Steel, 0.0090 Wire (Discontinued)

  • Mfr # 4EDP5
  • Zoro # G0672996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EDP5
Zoro #
G0672996
UPC #
190735849071
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 5/16 in
Brush Dia.
6"
Trim Length
1-5/16"
Wire Dia.
0.009"
Face Width
1/2 in

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Material
Carbon Steel
Arbor Hole
5/8"
For Use With
Low Speed/High Torque Portable Tools
Fill Material
Carbon Steel
Item
Wire Wheel Brush
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 in, Face Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.