This item is Discontinued.

Westward Wire Wheel, 6" Dia, Steel, 0.0140 Wire 4EDR9

Wire Wheel, 6" Dia, Steel, 0.0140 Wire (Discontinued)

  • Mfr # 4EDR9
  • Zoro # G0265431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4EDR9
Zoro #
G0265431
UPC #
190735849200
Country of Origin
China

Dimensions

Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 5/16 in
Brush Dia.
6 in
Wire Dia.
0.014 in
Face Width
7/8 in
Trim Length
1-5/16"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Low Speed/High Torque Portable Tools
Item
Wire Wheel Brush
Arbor Hole
5/8"
Fill Material
Carbon Steel

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 6 in, Face Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.