Zoro Homepage

Wood Chisel Set, 9 PC

  • Mfr # 4YR17

  • Zoro # G2794364


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Includes
1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/4 in, 3/8 in, 5/8 in
Handle Type
Crown Shaped With Steel Cap
Handle Material
Plastic
Material
Steel
Overall Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR17
Zoro #
G2794364
UPC #
190735860106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/4 in
Blade Width
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Punch Taper Length
64 mm, 67 mm, 69 mm, 71 mm, 73 mm, 74 mm, 75 mm, 78 mm

Details

Item
Wood Chisel Set
Number of Pieces
9
Includes
1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/4 in, 3/8 in, 5/8 in
Handle Type
Crown Shaped With Steel Cap
Handle Material
Plastic
Material
Steel
Blade Tip Shape
Straight
Container Type
Box
Grip Style
Cushioned
Chisel Type
Wood Chisel
Measurement Type
SAE
Types Included
Wood Chisel
Material Applications
Wood
Includes Handguard
No
Set Type
Chisel Set
Includes Handle
Yes
Includes Striking Cap
No

Description

If you're looking for a wood chisel set, look no further than the Westward 4YR17 Wood Chisel Set. This 9 piece set includes 1/4", 3/8", 1/2", 5/8", 3/4", 1", 1-1/4" and 1-1/2". The case is included to protect your tools and keep them organized. These Westward 4YR17 Wood Chisels are what you need for precision cutting work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.