This item is Discontinued.

Wet & Forget Mold and Mildew Remover, 48 oz, 8 pH 805048

Mold and Mildew Remover, 48 oz, 8 pH (Discontinued)

  • Mfr # 805048
  • Zoro # G900906133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805048
Zoro #
G900906133
UPC #
879288000077
Country of Origin
United States

Dimensions

Cleaner Container Size
48 oz
Container Size
48 oz

Details

Item
Mold and Mildew Remover
Cleaner Form
Liquid
Container Type
Hose End Connection Bottle
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Case Quantity
1
Primary Chemical
Alcohol
Coverage
2000 sq ft
Application Method
Spray
Contains
Alkyl Dimethylbenzylammonium Chloride, Ethanol
Recommended Dilution
Ready to Use
Cleaner Container Type
Hose End Spray Bottle
VOC Content
4%
Flash Point
141.8 Degrees F
Plastic Safe
Yes
Minimum Effective Temperature
32 Degrees F
Maximum Effective Temperature
105 Degrees F
Low Foaming
Yes
Biodegradable
Yes
Nonflammable
No
pH Level
8
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel
pH Value
Neutral
EPA Registered
No
NSF Rating
Not Rated
Properties
Biodegradable, Low Foam, Plastic Safe
Rinse Required
Yes
Maximum Coverage Area
2,000 sq ft
Product Label
Mold and Mildew Remover

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 48 oz, Container Type Hose End Connection Bottle, Contains Alkyl Dimethylbenzylammonium Chloride, Ethanol, EPA Registered No, NSF Rating Not Rated, Properties Biodegradable, Low Foam, Plastic Safe, Ready to Use, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Maximum Coverage Area 2,000 sq ft, Maximum Effective Temperature 105 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.