CleanCide Disinfecting Wipes, 1-Ply, 8 x 5.5, Fresh Scent, White, 400 Wipes, PK4

  • Mfr # 3130B400DCT

  • Zoro # G005695994


product price:  $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Material
Spunlace Non-Woven Fiber
Color
White
Number of Sheets
400
Ply
1
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3130B400DCT
Zoro #
G005695994
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5"
Width
8"

Details

Item
Towels & Wipes
Material
Spunlace Non-Woven Fiber
Color
White
Number of Sheets
400
Ply
1
Fragrance
Fresh
Net Weight
32 lbs
Primary Chemical
Citric Acid
Paper Towel Type
Disinfecting Wipes
Standards
EPA Reg. No. 34810-36; EPA List N; EPA Category IV
Application
Cleaning; Disinfecting
Packaging Type
Tub
Recommended For
Bacteria; Fungus; Mycobacterium Tuberculosis; Organic Soil; Viruses; Water-Based Soil
Wipes Application
Hard Nonporous Surfaces
Wipes per Container
400
Surfaces for Use On
Hard, Non-Porous Surfaces

Description

Tough on germs and bacteria but gentle on surfaces, medical devices and users. CleanCide Wipes provide an excellent, highly effective alternative to bleach, alcohol and QUAT-based options. Featuring the best safety rating allowable, their citric-acid-based formula poses the lowest possible risk to employees, patients and your environment. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus. No-rinse cleaning and disinfecting power—do it all in one simple step.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.