Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wexford Wexford 3130B400DCT Disinfecting Multi-Surface Wipes; Fresh Scent 3130B400DCT

Wexford 3130B400DCT Disinfecting Multi-Surface Wipes; Fresh Scent (Discontinued)

  • Mfr # 3130B400DCT
  • Zoro # G304163026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130B400DCT
Zoro #
G304163026
UPC #
10895559000536
Country of Origin
United States

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Disinfecting Multi-Surface Wipes
  • Simple one-step, no-rinse cleaning and disinfection
  • Broad-spectrum, hospital-grade antimicrobial efficacy
  • Citric-acid-based-no QUATs, alcohol or bleach, the lowest level of toxicity possible-will not irritate skin, eyes or lungs
  • Quick-acting, only five minutes of contact required to fully disinfect
  • This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus
Specifications
  • Scent: Fresh Scent
  • Material: Spunlace Non-Woven Fiber
  • Scent: Fresh
  • Length: 5.5"
  • Country of Origin: USA
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.